45-Gal. Receptacle W/ Door & Canopy - Steel, Hunter Green Gloss

  • Mfr # SCTP-40 D HGR

  • Zoro # G611473177


product price:  $3,144.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCTP-40 D HGR
Zoro #
G611473177
UPC #
-
Country of Origin
United States

Details

Container Shape
Oval

Description

East Hampton StreetscapeHeavy duty, all steel, 45 gallon outdoor trash receptacle featuring funnel top with rain canopy & door. Durable enough for any climate thanks to weather resistant EXL-COAT powder coat finish. Solidly built and features smooth, clean lines and a self-locking front door with 22in width opening for easy, no-lift liner removal. Lid opening is 12in diameter circle. Includes a removable LLDPE 45 gallon plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.