Zoro Homepage

Ex-Cell Kaiser RC-KD17-P EGX Rectangular Paper 17 GallonRecycling Receptacle; Emerald Texture

  • Mfr # RC-KD17-P EGX

  • Zoro # G903765379


product price: $1,006.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-KD17-P EGX
Zoro #
G903765379
UPC #
790406511889
Country of Origin
United States

Description

Kaleidoscope Collection XL Rectangular 17-gal recycling receptacle. Includes rigid plastic liner with lift handles, the liner base resin meets UL94 flammability standard. Sturdy feet to protect floor surfaces and keep unit slightly elevated to allow for air circulation and prevent mold/mildew growth and mop around rings. Fingerprint-proof textured Emerald Green EXL -Coatpowder coat finish on body with Silver Star lid with co-mingle opening. Crisp, white, easy to read PAPER graphic applied on two sides.

Features
  • Includes rigid plastic liner with lift handles,
  • the liner base resin meets UL94 flammability standard
  • protect floor surfaces and keep unit slightly elevated
  • prevent mold/mildew growth and mop around rings.
Specifications
  • Color: Emerald
  • Capacity: 17 gal
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.