Dell Receptacle Enclosure for 32 Gallon Trash Cans w/8-in Drop Hole and Upper Tray Shelf, Mahogany
- Mfr # GC-M-196-MAH-GG
- Zoro # G912176265
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
66 lb
Container Shape
Square
Overall Width
24.75 in
Material
Engineered Wood
Length
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GC-M-196-MAH-GG
- Zoro #
- G912176265
- UPC #
- 840196301624
- Country of Origin
- China
Dimensions
- Overall Width
- 24.75 in
- Length
- 23.5 in
Details
- Container Capacity
- 66 lb
- Container Shape
- Square
- Color
- Mahogany
- Material
- Engineered Wood
Description
Keep your restaurant, cafeteria or break room not only neat and tidy, but also stylish, with this large capacity mahogany finish trash can enclosure designed for 32 gallon round trash cans that elevates the look of any commercial space. Designed for high traffic areas, this swing door receptacle features an upper tray shelf as well as an 8 drop hole that allows trash to reach the can but keeps your trays safe from accidental dumping. The swing door allows for easy access when it's time to replace the liner but keeps the can and the trash inside hidden from public view. Adding to the functionality of this piece, the top is designed with a raised boarder to keep your trays in place. Fixed floor glides will keep your hard flooring surfaces safe when the can is moved. Assembly takes about 30 minutes and cleanup is quick and easy with a damp cloth and mild detergent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.