This item is Discontinued.

Ex-Cell Kaiser Ex-Cell Kaiser SW-1528 TWL SS BLX 18 Gallon Sanitizing Wipe Companion Trash Can SW-1528 TWL SS BLX

Ex-Cell Kaiser SW-1528 TWL SS BLX 18 Gallon Sanitizing Wipe Companion Trash Can (Discontinued)

  • Mfr # SW-1528 TWL SS BLX
  • Zoro # G403890878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-1528 TWL SS BLX
Zoro #
G403890878
UPC #
790406513609
Country of Origin
United States

Description

Sanitizing Wipe Companion, 15" x 28", 18 gallon Waste Receptacle with Double-Beaded bottom and vinyl trim features satin stainless steel body and a flat top, finger-print proof Black Textured lid with 8" opening and Vinyl TOWELS graphic in Black affixed to can just below top. Includes a removable LLDPE plastic liner with lift openings. The liner base resin meets UL94 Flammability Stylish Collection of color coordinated receptacles designed to compliment any indoor area of your facility. All units have fire-safe bodies with solid bottoms. Contains over 60% recycled material and 100% post-consumer recyclable. Dome Top unitswith or without push door.

Features
  • Double-Beaded bottom and vinyl trim
  • satin stainless steel body and a flat top
  • finger-print proof Black Textured lid
  • Dome Top unitswith or without push door.
Specifications
  • Capacity: 18 gal
  • Size: 15 x 28"
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.