Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.73" Inlet Air Amplifier, 6.1 CFM

  • Mfr # 120020

  • Zoro # G0298916


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
6.1 cfm
Amplification Ratio
12
Air Output Volume CFM @ 80 psi
219 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120020
Zoro #
G0298916
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.45 in
Overall Length
2 1/4 in
Inlet Dia.
0.73 in
Discharge Dia.
3/4 in
Overall Width
1 in
Overall Height
2 1/2 in
Inlet Size
1/8 in
Mounting Hole Diameter
1/4 in
Flow Pattern Width at 12 Inches
4 1/8 in
Inlet Diameter
1 in
Flow Pattern Width at 3 Inches
1 1/4 in
Throat Diameter
7/16 in
Flow Pattern Width at 6 Inches
2 3/16 in
Flow Pattern Width at 18 Inches
6 in

Details

Item
Air Amplifier
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
6.1 cfm
Amplification Ratio
12
Air Output Volume CFM @ 80 psi
219 cfm
Air Inlet
1/8 in NPT
Max. dBA
69 dBA
Pressure Range
5 to 120 psi
Temp. Rating
275 Degrees F
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Output Type
High Efficiency Fixed
Air Inlet Type
NPT
Number of Mounting Holes
2
Maximum Sound Level
69 dBA
Air Consumption
6.1 scfm
Air Output Volume at 6 Inches
219 scfm
Mounting Hole Center to Center Distance
1 3/4 in
For Fluid Type
Compressed Air
Air Output Volume @ 80 psi
73 scfm
Body Material
Aluminum
Minimum Operating Pressure
5 psi
Product Type
Air Amplifier Only
Maximum Operating Pressure
80 psi
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch

Description

Air Amplifier, Amplification Ratio 12, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 1 in, Discharge Dia. 3/4 in, Maximum Sound Level 69 dBA, Body Material Aluminum, Air Consumption 6.1 scfm, Air Output Volume @ 80 psi 73 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 2, System of Measurement Inch, Throat Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.