Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier, 0.75 In Inlet, 8.9 CFM

  • Mfr # 6040

  • Zoro # G0450405


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
8.9 cfm
Amplification Ratio
10
Air Output Volume CFM @ 80 psi
267 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040
Zoro #
G0450405
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.45 in
Discharge Dia.
3/4 in
Overall Length
2 1/4 in
Inlet Dia.
0.75 in
Inlet Diameter
3/4 in
Flow Pattern Width at 12 Inches
4 3/16 in
Flow Pattern Width at 18 Inches
6 in
Inlet Size
1/8 in
Flow Pattern Width at 6 Inches
2 3/8 in
Flow Pattern Width at 3 Inches
1 1/2 in

Details

Item
Air Amplifier
Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
8.9 cfm
Amplification Ratio
10
Air Output Volume CFM @ 80 psi
267 cfm
Air Inlet
1/8 in NPT
Max. dBA
78 dBA
Pressure Range
5 to 120 psi
Temp. Rating
275 Degrees F
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Output Type
Adjustable
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
80 psi
Air Consumption
8.9 scfm
Minimum Operating Pressure
5 psi
Air Output Volume @ 80 psi
89 scfm
System of Measurement
Inch
Product Type
Air Amplifier Only
Air Output Volume at 6 Inches
267 scfm
Body Material
Aluminum
Maximum Sound Level
78 dBA

Description

Air Amplifier, Amplification Ratio 10, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 3/4 in, Discharge Dia. 3/4 in, Maximum Sound Level 78 dBA, Body Material Aluminum, Air Consumption 8.9 scfm, Air Output Volume @ 80 psi 89 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 2 1/4 in, Air Output Volume at 6 Inches 267 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.