Zoro Homepage

Air Amplifier, 1.25 In Inlet, 12.9 CFM

  • Mfr # 6031

  • Zoro # G2492691


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
12.9 cfm
Amplification Ratio
16
Air Output Volume CFM @ 80 psi
618 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031
Zoro #
G2492691
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.84 in
Discharge Dia.
1 1/4 in
Inlet Dia.
1.25 in
Overall Length
2 7/8 in
Inlet Size
1/4 in
Flow Pattern Width at 3 Inches
2 in
Flow Pattern Width at 18 Inches
6 1/2 in
Flow Pattern Width at 6 Inches
2 7/8 in
Flow Pattern Width at 12 Inches
4 11/16 in
Inlet Diameter
1 1/4 in

Details

Item
Air Amplifier
Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
12.9 cfm
Amplification Ratio
16
Air Output Volume CFM @ 80 psi
618 cfm
Air Inlet
1/4 in NPT
Max. dBA
81 dBA
Pressure Range
5 to 120 psi
Temp. Rating
400 Degrees F
For Fluid Type
Compressed Air
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Minimum Operating Pressure
5 psi
Output Type
Adjustable
Air Inlet Type
NPT
Air Output Volume at 6 Inches
618 scfm
Maximum Operating Pressure
80 psi
Air Output Volume @ 80 psi
206 scfm
Product Type
Air Amplifier Only
Body Material
Stainless Steel
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Maximum Sound Level
81 dBA
Air Consumption
12.9 scfm

Description

Air Amplifier, Amplification Ratio 16, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/4 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Stainless Steel, Air Consumption 12.9 scfm, Air Output Volume @ 80 psi 206 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 2 7/8 in, Air Output Volume at 6 Inches 618 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.