Zoro Homepage

Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM

  • Mfr # 6230

  • Zoro # G1579995


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
8.9 cfm
Amplification Ratio
10
Air Output Volume CFM @ 80 psi
267 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230
Zoro #
G1579995
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.45 in
Discharge Dia.
3/4 in
Overall Length
2 1/4 in
Inlet Dia.
0.75 in
Inlet Size
1/8 in
Flow Pattern Width at 6 Inches
2 3/8 in
Inlet Diameter
3/4 in
Flow Pattern Width at 3 Inches
1 1/2 in
Flow Pattern Width at 12 Inches
4 3/16 in
Flow Pattern Width at 18 Inches
6 in

Details

Item
Air Amplifier Kit
Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
8.9 cfm
Amplification Ratio
10
Air Output Volume CFM @ 80 psi
267 cfm
Air Inlet
1/8 in NPT
Max. dBA
78 dBA
Temp. Rating
400 Degrees F
Includes
Adjustable Air Amplifier
Pressure Range
5 to 120 psi
For Fluid Type
Compressed Air
Air Consumption
8.9 scfm
Includes Pressure Regulator
Pressure Regulator Included
Body Material
Stainless Steel
Includes Filter Separator
Filter Separator Included
Air Inlet Type
NPT
Maximum Operating Temperature
400 Degrees F
Includes Shims
Shims Not Included
Output Type
Adjustable
Product Type
Air Amplifier Kit
System of Measurement
Inch
Maximum Operating Pressure
80 psi
Air Output Volume at 6 Inches
267 scfm
Minimum Operating Pressure
5 psi
Maximum Sound Level
78 dBA
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Air Output Volume @ 80 psi
89 scfm

Description

Air Amplifier Kit, Amplification Ratio 10, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 3/4 in, Discharge Dia. 3/4 in, Maximum Sound Level 78 dBA, Body Material Stainless Steel, Air Consumption 8.9 scfm, Air Output Volume @ 80 psi 89 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.