Zoro Homepage

Air Amplifier Kit, 1.25 In Inlet, 12.9 CFM

  • Mfr # 6241

  • Zoro # G1893805


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
12.9 cfm
Amplification Ratio
16
Air Output Volume CFM @ 80 psi
618 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6241
Zoro #
G1893805
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.84 in
Discharge Dia.
1 1/4 in
Inlet Dia.
1.25 in
Overall Length
2 7/8 in
Flow Pattern Width at 3 Inches
2 in
Inlet Size
1/4 in
Flow Pattern Width at 12 Inches
4 11/16 in
Inlet Diameter
1 1/4 in
Flow Pattern Width at 18 Inches
6 1/2 in
Flow Pattern Width at 6 Inches
2 7/8 in

Details

Item
Air Amplifier Kit
Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
12.9 cfm
Amplification Ratio
16
Air Output Volume CFM @ 80 psi
618 cfm
Air Inlet
1/4 in NPT
Max. dBA
81 dBA
Pressure Range
5 to 120 psi
Temp. Rating
275 Degrees F
Includes
Adjustable Air Amplifier
Body Material
Aluminum
Air Output Volume @ 80 psi
206 scfm
Includes Filter Separator
Filter Separator Included
Includes Shims
Shims Not Included
System of Measurement
Inch
Includes Pressure Regulator
Pressure Regulator Included
Output Type
Adjustable
Maximum Operating Temperature
275 Degrees F
Air Consumption
12.9 scfm
Maximum Sound Level
81 dBA
Maximum Operating Pressure
80 psi
Air Output Volume at 6 Inches
618 scfm
Air Inlet Type
NPT
Minimum Operating Pressure
5 psi
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
For Fluid Type
Compressed Air
Product Type
Air Amplifier Kit

Description

Air Amplifier Kit, Amplification Ratio 16, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/4 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Aluminum, Air Consumption 12.9 scfm, Air Output Volume @ 80 psi 206 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.