Zoro Homepage

Air Amplifier Kit, 2 In Inlet, 15.5 CFM

  • Mfr # 120222

  • Zoro # G2787346


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
15.5 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
1,023 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120222
Zoro #
G2787346
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.64 in
Inlet Dia.
2.0 in
Overall Length
4 1/8 in
Discharge Dia.
2 in
Inlet Diameter
2 15/16 in
Flow Pattern Width at 3 Inches
2 3/4 in
Flow Pattern Width at 18 Inches
6 3/4 in
Throat Diameter
1 5/8 in
Flow Pattern Width at 12 Inches
5 1/8 in
Mounting Hole Diameter
1/4 in
Overall Width
3 in
Inlet Size
3/8 in
Overall Height
3 in
Flow Pattern Width at 6 Inches
3 9/16 in

Details

Item
Air Amplifier Kit
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
15.5 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
1,023 cfm
Air Inlet
3/8 in NPT
Max. dBA
72 dBA
Pressure Range
5 to 120 psi
Includes
Super Air Amplifier
Temp. Rating
275 Degrees F
Body Material
Aluminum
Maximum Sound Level
72 dBA
Minimum Operating Pressure
5 psi
Includes Pressure Regulator
Pressure Regulator Included
Maximum Operating Pressure
80 psi
Includes Filter Separator
Filter Separator Included
System of Measurement
Inch
Includes Shims
Shim Set Included
Air Inlet Type
NPT
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Product Type
Air Amplifier Kit
Maximum Operating Temperature
275 Degrees F
Air Output Volume at 6 Inches
1,023 scfm
Air Output Volume @ 80 psi
341 scfm
Air Consumption
15.5 scfm
Mounting Hole Center to Center Distance
3 9/16 in
Number of Mounting Holes
2
Output Type
High Efficiency Fixed
For Fluid Type
Compressed Air

Description

Air Amplifier Kit, Amplification Ratio 22, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 2 15/16 in, Discharge Dia. 2 in, Maximum Sound Level 72 dBA, Body Material Aluminum, Air Consumption 15.5 scfm, Air Output Volume @ 80 psi 341 scfm, Output Type High Efficiency Fixed, Includes Super Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Mounting Hole Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.