Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier Kit, 4 In Inlet, 35.2 CFM

  • Mfr # 6233

  • Zoro # G4264513


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
35.2 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
2,323 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6233
Zoro #
G4264513
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.2 in
Inlet Dia.
4 in
Discharge Dia.
3 in
Overall Length
4 in
Inlet Size
1/2 in
Flow Pattern Width at 18 Inches
8 in
Flow Pattern Width at 12 Inches
6 1/2 in
Flow Pattern Width at 6 Inches
4 5/8 in
Inlet Diameter
4 in
Flow Pattern Width at 3 Inches
3 1/2 in

Details

Item
Air Amplifier Kit
Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
35.2 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
2,323 cfm
Air Inlet
1/2 in NPT
Max. dBA
83 dBA
Pressure Range
5 to 120 psi
Temp. Rating
400 Degrees F
Includes
Adjustable Air Amplifier
Air Output Volume @ 80 psi
774 scfm
Maximum Operating Pressure
80 psi
For Fluid Type
Compressed Air
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Includes Shims
Shims Not Included
Includes Filter Separator
Filter Separator Included
Body Material
Stainless Steel
Maximum Operating Temperature
400 Degrees F
Air Inlet Type
NPT
System of Measurement
Inch
Air Consumption
35.2 scfm
Maximum Sound Level
83 dBA
Output Type
Adjustable
Product Type
Air Amplifier Kit
Air Output Volume at 6 Inches
2,323 scfm
Includes Pressure Regulator
Pressure Regulator Included
Minimum Operating Pressure
5 psi

Description

Air Amplifier Kit, Amplification Ratio 22, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 4 in, Discharge Dia. 3 in, Maximum Sound Level 83 dBA, Body Material Stainless Steel, Air Consumption 35.2 scfm, Air Output Volume @ 80 psi 774 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.