Shop PFERD
See all product information
Create Account
PFERD Angle Air Grinder, PWA 2/120 HV, throttle lever, rear exhaust, 12,000 RPM
Mfr # 90523
Zoro # G415554690
product price:Â $1,310.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.89 in
Free Speed
12,000 rpm
Max. Speed
12,000 rpm
Grinder Type
Angle
Width
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90523
- Zoro #
- G415554690
- UPC #
- 97758905237
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6.89 in
- Width
- 1.18 in
Details
- Free Speed
- 12,000 rpm
- Max. Speed
- 12,000 rpm
- Grinder Type
- Angle
Description
The drive has a threaded mounting for products with female threads or flange mounting. The exhaust air flow of the air grinder is at the back. Due to the lever valve, the drive has a dead man's switch.
- Safe working using dead man's switch.
- No dust turbulence on the workpiece side.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.