Zoro Homepage

Air Gun Nozzle, 2-1/16 In. L

  • Mfr # 1122

  • Zoro # G0958851


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Flat, Safety
Length
2 1/16 in
Air Consumption
22 scfm
Base Material
Zinc/Aluminum
Inlet Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122
Zoro #
G0958851
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/16 in
Inlet Size
1/4 in FNPT
Diameter
5/8 in
Overall Length
2 1/16 in

Details

Item
Air Gun Nozzle
Nozzle Type
Flat, Safety
Air Consumption
22 scfm
Base Material
Zinc/Aluminum
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Max. dBA
77
Standards
OSHA 29 CFR-1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Nozzle Tip Material
Aluminum, Zinc
Compatible with Product Type
Air Guns
Air Flow Pattern
Flat
Compatible with Manufacturer Part Number
1122-9312, 1122-9412, 1230, 1330, 1909
Output
22 ozf
Product Type
Air Gun Nozzle
OSHA Pressure Compliant
Yes
Sound Level
77 dB

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1122-9312, 1122-9412, 1230, 1330, 1909, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 1/16 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 77 dB, Output 22 ozf, Diameter 5/8 in, Air Flow Pattern Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.