Zoro Homepage

Air Gun Nozzle, Safety, 1-2/3 In. L

  • Mfr # 1103

  • Zoro # G2331804


product price: $53.99
/ea

Key Features

Nozzle Type
Safety
Length
1 2/3 in
Air Consumption
10 scfm
Base Material
Zinc/Aluminum
Inlet Size
1/8 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103
Zoro #
G2331804
UPC #
-
Country of Origin
United States

Dimensions

Length
1 2/3 in
Inlet Size
1/8 in MNPT
Diameter
1/2 in
Overall Length
1 21/32 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
10 scfm
Base Material
Zinc/Aluminum
Application
Industrial Cleaning and Drying
Max. dBA
71
Features
High Efficiency, Low Noise
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Air Flow Pattern
Forceful
Compatible with Product Type
Air Guns
Product Type
Air Gun Nozzle
Sound Level
71 dB
Output
9 ozf
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
1103-9362, 1103-9462, 1299, 1969
Nozzle Tip Material
Aluminum, Zinc

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1103-9362, 1103-9462, 1299, 1969, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 21/32 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 71 dB, Output 9 ozf, Diameter 1/2 in, Air Flow Pattern Forceful

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.