Zoro Homepage

Air Gun Nozzle, Safety, Peek Plastic

  • Mfr # 1100-PEEK

  • Zoro # G1300573


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
1 3/4 in
Air Consumption
14 scfm
Base Material
Thermoplastic
Inlet Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-PEEK
Zoro #
G1300573
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/4 in
Inlet Size
1/4 in FNPT
Diameter
5/8 in
Overall Length
1 3/4 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
14 scfm
Base Material
Thermoplastic
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Max. dBA
74
Number of Pieces
1
Output
9 ozf
OSHA Pressure Compliant
Yes
Product Type
Air Gun Nozzle
Nozzle Tip Material
Thermoplastic
Sound Level
74 dB
Compatible with Manufacturer Part Number
9224, 9230, 9236
Air Flow Pattern
Wide
Compatible with Product Type
Air Guns

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 9224, 9230, 9236, Nozzle Tip Material Thermoplastic, Overall Length 1 3/4 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 74 dB, Output 9 ozf, Diameter 5/8 in, Air Flow Pattern Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.