Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Knife, 1/4 In NPT, 12 In L, Al

  • Mfr # 110012

  • Zoro # G2133826


product price: $405.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
12 in
Air Consumption (SCFM)
34.8 scfm
Material
Aluminum
Number of Inlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110012
Zoro #
G2133826
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
12 in
Overall Thickness (In.)
1.44 in
Overall Depth (In.)
1.75 in
Overall Width (In.)
12 in
Overall Height
1 1/2 in
Overall Length
12 in
Flow Pattern Height at 6 Inches
3 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 3 Inches
2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 18 Inches
7 in
Air Slot Height
0.002 in
Flow Pattern Height at 12 Inches
5 in
Air Slot Width
12 in
Inlet Size
1/4 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
34.8 scfm
Material
Aluminum
Number of Inlets
4
Type
High Efficiency, General Purpose
Working Pressure
80 to 250 PSI
Max. Temp. (F)
180 Degrees F
Item
Air Knife
Max. dBA
64 at 80 PSI
Air Slot Gap (In.)
0.002 in
Standards
CE, Conflict Mineral Free, EU
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Air Consumption per inch
34.8 scfm
Inlet Gender
Female
For Fluid Type
Compressed Air
Product Type
Air Knife Only
Minimum Operating Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Maximum Sound Level
72 dBA
Number of Air Inlets
4
Body Material
Aluminum
Air Inlet Type
NPT

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 34.8 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.