Zoro Homepage

Air Knife, 1/4 In NPT, 36 In L, SS

  • Mfr # 110036SS

  • Zoro # G1072601


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
36 in
Air Consumption (SCFM)
104.4 scfm
Material
Stainless Steel
Max. dBA
64 at 80 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110036SS
Zoro #
G1072601
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
36 in
Overall Width (In.)
36 in
Overall Depth (In.)
1.44 in
Overall Thickness (In.)
1.03 in
Overall Length
36 in
Overall Height
1 in
Overall Depth
1 1/2 in
Flow Pattern Height at 12 Inches
5 in
Inlet Size
1/4 in
Mounting Stud Thread Size
1/4"-20
Flow Pattern Height at 6 Inches
3 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 18 Inches
7 in
Air Slot Height
0.002 in
Mounting Hole Diameter
1/4 in
Air Slot Width
36 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
104.4 scfm
Material
Stainless Steel
Item
Air Knife
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Number of Inlets
4
Working Pressure
80 to 250 PSI
Max. Temp. (F)
800 Degrees F
Air Slot Gap (In.)
0.002 in
Standards
CE, Conflict Mineral Free, EU
Maximum Operating Pressure
250 psi
Body Material Grade
303
Maximum Sound Level
72 dBA
Maximum Operating Temperature
800 Degrees F
Product Type
Air Knife Only
Inlet Gender
Female
Number of Air Inlets
4
For Fluid Type
Compressed Air
System of Measurement
Inch
Air Inlet Type
NPT
Body Material
Stainless Steel
Minimum Operating Pressure
10 psi
Air Consumption per inch
104.4 scfm

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 104.4 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.