Zoro Homepage

Air Knife, 1/4 In NPT, 54 In L, SS

  • Mfr # 110054SS

  • Zoro # G2778413


product price: $2,712.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
54 in
Air Consumption (SCFM)
156 scfm
Material
Stainless Steel
Overall Thickness (In.)
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110054SS
Zoro #
G2778413
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
54 in
Overall Thickness (In.)
1.03 in
Overall Width (In.)
54 in
Overall Depth (In.)
1.44 in
Overall Length
54 in
Overall Height
1 in
Mounting Hole Diameter
1/4 in
Air Slot Width
54 in
Flow Pattern Height at 12 Inches
5 in
Flow Pattern Height at 18 Inches
7 in
Mounting Stud Thread Size
1/4"-20
Inlet Size
1/4 in
Overall Depth
1 1/2 in
Flow Pattern Height at 3 Inches
2 in
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
3 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
156 scfm
Material
Stainless Steel
Working Pressure
80 to 250 PSI
Air Slot Gap (In.)
0.002 in
Item
Air Knife
Number of Inlets
5
Max. dBA
64 at 80 PSI
Type
High Efficiency, General Purpose
Max. Temp. (F)
800 Degrees F
Standards
CE, Conflict Mineral Free, EU
Maximum Operating Temperature
800 Degrees F
Number of Air Inlets
5
Body Material
Stainless Steel
Minimum Operating Pressure
10 psi
Air Inlet Type
NPT
Air Consumption per inch
156 scfm
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Body Material Grade
303
Maximum Sound Level
72 dBA
Product Type
Air Knife Only
For Fluid Type
Compressed Air
System of Measurement
Inch

Description

Air Knife, Product Type Air Knife Only, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 156 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.