Zoro Homepage

Air Knife Kit, 1/4 In NPT, 18 In L, SS

  • Mfr # 110218SS

  • Zoro # G1220107


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
18 in
Air Consumption (SCFM)
52.2 scfm
Material
Stainless Steel
Air Slot Gap (In.)
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110218SS
Zoro #
G1220107
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
18 in
Overall Thickness (In.)
1.03 in
Overall Depth (In.)
1.44 in
Overall Width (In.)
18 in
Flow Pattern Height at 3 Inches
2 in
Overall Depth
1 1/2 in
Flow Pattern Height at 6 Inches
3 in
Flow Pattern Height at 12 Inches
5 in
Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in
Air Slot Width
18 in
Mounting Stud Thread Size
1/4"-20
Overall Height
1 in
Overall Length
18 in
Flow Pattern Height at 18 Inches
7 in
Inlet Size
1/4 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
52.2 scfm
Material
Stainless Steel
Air Slot Gap (In.)
0.002 in
Max. Temp. (F)
800 Degrees F
Item
Air Knife Kit
Max. dBA
64 at 80 PSI
Number of Inlets
4
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Working Pressure
80 to 250 PSI
Type
High Efficiency, General Purpose
Minimum Operating Pressure
10 psi
Standards
CE, Conflict Mineral Free, EU
Product Type
Air Knife Kit
Body Material Grade
303
Number of Air Inlets
4
Body Material
Stainless Steel
For Fluid Type
Compressed Air
Maximum Operating Pressure
250 psi
Includes Filter Separator
Filter Separator Included
Inlet Gender
Female
Maximum Operating Temperature
800 Degrees F
System of Measurement
Inch
Includes Shims
Shim Set Included
Air Inlet Type
NPT
Air Consumption per inch
52.2 scfm
Maximum Sound Level
72 dBA
Includes Pressure Regulator
Pressure Regulator Included

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 52.2 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.