Zoro Homepage

Air Knife Kit, 1/4 In NPT, 36 In L, SS

  • Mfr # 110236SS

  • Zoro # G1105325


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Inlet
1/4 in
Air Slot Width (In.)
36 in
Air Consumption (SCFM)
104.4 scfm
Material
Stainless Steel
Type
High Efficiency, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110236SS
Zoro #
G1105325
UPC #
-
Country of Origin
United States

Dimensions

Air Slot Width (In.)
36 in
Overall Width (In.)
36 in
Overall Depth (In.)
1.44 in
Overall Thickness (In.)
1.03 in
Overall Depth
1 1/2 in
Flow Pattern Height at 12 Inches
5 in
Inlet Size
1/4 in
Air Slot Width
36 in
Overall Height
1 in
Overall Length
36 in
Flow Pattern Height at 6 Inches
3 in
Flow Pattern Height at 3 Inches
2 in
Flow Pattern Height at 18 Inches
7 in
Mounting Stud Thread Size
1/4"-20
Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in

Details

(F)NPT Inlet
1/4 in
Air Consumption (SCFM)
104.4 scfm
Material
Stainless Steel
Type
High Efficiency, General Purpose
Item
Air Knife Kit
Air Slot Gap (In.)
0.002 in
Max. Temp. (F)
800 Degrees F
Max. dBA
64 at 80 PSI
Includes
Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Working Pressure
80 to 250 PSI
Number of Inlets
4
Inlet Gender
Female
Maximum Operating Pressure
250 psi
For Fluid Type
Compressed Air
Body Material Grade
303
Air Consumption per inch
104.4 scfm
Number of Air Inlets
4
Includes Shims
Shim Set Included
Product Type
Air Knife Kit
Minimum Operating Pressure
10 psi
Maximum Sound Level
72 dBA
Standards
CE, Conflict Mineral Free, EU
System of Measurement
Inch
Body Material
Stainless Steel
Includes Pressure Regulator
Pressure Regulator Included
Maximum Operating Temperature
800 Degrees F
Includes Filter Separator
Filter Separator Included
Air Inlet Type
NPT

Description

Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 104.4 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.