Zoro Homepage

Atomizing Spray Nozzle, 11 dia.

  • Mfr # ER2050SS

  • Zoro # G9405173


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
18 to 60 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Features
Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Thread Size
1/4 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER2050SS
Zoro #
G9405173
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
11 in

Details

Flow Rate
18 to 60 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Features
Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Fluid Delivery Speed
Low
Fluid Delivery Type
Pressure
Spray Pattern @ 15 In.
11 in dia
Air Consumption
14.0 to 27.9 scfm
Spray Pattern
Round
Mix Type
External
Flow Rate - Maximum
60 gph
Flow Rate - Minimum
18 gph
Air Consumption - Maximum
27.9 scfm
Product Type
No Drip Atomizing Nozzle
Operating Pressure - Maximum
250 psig
Fluid Inlet Type
FNPT
Air Consumption - Minimum
14 scfm

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 18 to 60 gph, Spray Pattern @ 15 In. 11 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 14.0 to 27.9 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.