Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atomizing Spray Nozzle, 4.4 to 14.0 gph

  • Mfr # ER1030SS

  • Zoro # G5392904


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
4.4 to 14.0 gph
Material
Stainless Steel
Max. Working Pressure
250 psig
Fluid Delivery Type
Pressure
Thread Size
1/4 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER1030SS
Zoro #
G5392904
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 FNPT
Max. Siphon Height
36 in
Siphon Height - Maximum
3 ft
Fluid Inlet Size
1/4 in
Spray Pattern Size - Maximum
9 3/10 in

Details

Flow Rate
4.4 to 14.0 gph
Material
Stainless Steel
Item
Atomizing Spray Nozzle
Max. Working Pressure
250 psig
Fluid Delivery Type
Pressure
Features
Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Spray Pattern @ 15 In.
9-5/16 in dia
Fluid Delivery Speed
Low
Air Consumption
4.0 to 15.3 scfm
Product Type
Atomizing Nozzle
Operating Pressure - Maximum
250 psig
Flow Rate - Minimum
4.4 gph
Air Consumption - Maximum
15.3 scfm
Spray Pattern
Round
Mix Type
External
Air Consumption - Minimum
4 scfm
Flow Rate - Maximum
14 gph
Fluid Inlet Type
FNPT

Description

Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 4.4 to 14.0 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 9-5/16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.0 to 15.3 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.