Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engineered Air NozzIe, 1In L

  • Mfr # 1109-PEEK-NPT

  • Zoro # G4885727


product price: $63.59
/ea

Key Features

Nozzle Type
Safety
Length
1 in
Air Consumption
4.9 scfm
Base Material
PEEK Thermoplastic
Inlet Size
1/8 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109-PEEK-NPT
Zoro #
G4885727
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Inlet Size
1/8 in MNPT
Diameter
13/64 in
Overall Length
1 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
4.9 scfm
Base Material
PEEK Thermoplastic
Max. dBA
68
Application
Industrial Cleaning and Drying
Features
High Efficiency, Low Noise, OSHA Compliance
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
OSHA Pressure Compliant
Yes
Product Type
Air Gun Nozzle
Output
5.0 ozf
Sound Level
68 dB
Nozzle Tip Material
Thermoplastic
Air Flow Pattern
Focused
Compatible with Product Type
Air Guns
Compatible with Manufacturer Part Number
9256, 9262, 9268

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 9256, 9262, 9268, Nozzle Tip Material Thermoplastic, Overall Length 1 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant Yes, Sound Level 68 dB, Output 5.0 ozf, Diameter 13/64 in, Air Flow Pattern Focused

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.