Shop EXAIR
See all product information
Create Account
FlangeVacuumConvey, ID, SS
- Mfr # 161300-316
- Zoro # G621889579
product price:Â
$
4,276.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Air Pressure
20 psi
For Hose I.D.
3 in
Air Inlet Thread Type
NPT
Vacuum
-14.7 in wc
Air Consumption @ 80 psi
68.5 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161300-316
- Zoro #
- G621889579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Air Inlet Thread Size
- 1/2 in
- Vacuum Length
- 5 5/8 in
Details
- Minimum Operating Air Pressure
- 20 psi
- For Hose I.D.
- 3 in
- Air Inlet Thread Type
- NPT
- Vacuum
- -14.7 in wc
- Air Consumption @ 80 psi
- 68.5 scfm
- Item
- Sanitary Flange Vacuum Conveyor
- Maximum Operating Air Pressure
- 80 psig
- Vacuum ID
- 2 3/4 in
- Vacuum OD
- 4 1/4 in
Description
SS Sanitary Flange Line Vac
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.