Ion Air Gun Kit
Mfr # 8493
Zoro # G4483608
product price: $1,359.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Application
Cleaning
Includes
Filter Seperator, Gen4 Ion Air Gun, Model 7960 Gen4 Power Supply, Pressure Regulator, Shim Set
Air Inlet
1/4 in NPT Female
Standards
UL Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8493
Zoro #
G4483608
UPC #
-
Country of Origin
United States
Dimensions
Air Gun Inlet Size
1/4" NPT
Air Inlet Size
1/4 in
Details
Body Material
Aluminum
Application
Cleaning
Includes
Filter Seperator, Gen4 Ion Air Gun, Model 7960 Gen4 Power Supply, Pressure Regulator, Shim Set
Air Inlet
1/4 in NPT Female
Standards
UL Rated
Item
Ion Air Gun Kit
Air Inlet Type
NPT
Air Inlet Gender
Female
Description
Ion Air Gun Kit, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.