Straight Quick-Change Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 60,000 rpm, 0.1 HP

  • Mfr # 60051
  • Zoro # G1150768
product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/16 in
Air Inlet
1/4 in NPT
Horsepower
0.1 hp
Free Speed
60,000 rpm
Max. Speed
60,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60051
Zoro #
G1150768
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/16 in
Min. Hose Size
1/4 in
Collet Size
1/8 in
Hose Size - Minimum
1/4 in
Wire Rope Length
5 5/16 in
Length
5 5/16 in

Details

Item
Quick-Change Pencil Grinder .1 Hp
Air Inlet
1/4 in NPT
Horsepower
0.1 hp
Free Speed
60,000 rpm
Max. Speed
60,000 RPM
Grinder Type
Straight
Collet
1/8"
Throttle
Twist
Handle Material
Rubber Grip
Bearing Type
High Speed
Application
Jewelry Manufacturers, Tool and Die Shops, Aerospace Industries
Safety Features
Rapid-Stop Brake
Air Pressure
90 psi
Air Consumption
8 cfm
Exhaust Location
Rear
Power Source
Air Powered
Accessory Free Tool Change
Tool Free
Duty Rating
Heavy Duty
Speed - Maximum
60,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Quick-Change Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Rapid-Stop Brake, Bearing Type High Speed, Accessory Free Tool Change Tool Free

Ratings & reviews