Zoro Homepage

Ionizing Bar, GEN4, 9"

  • Mfr # 8009

  • Zoro # G7194378


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Features
Effective upto 4 in Shockless Non-Radioactive, Electromagnetically Shielded Cable, Eliminates Additional Ground Connection, Fully Assembled, Integrated Ground, Rapid Static Decay, Stainless Steel Connections to Power Supply
Includes
5 ft Armored and Electromagnetically Shielded Cable, Assembled Connector
Length
10 5/8 in
Static Discharge Time
0.1 sec, 0.14 sec, 0.29 sec, 0.53 sec, 0.96 sec
Standards
CE, cRUus, cULus, EMC, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC), RoHS, UL 94 HB (Plastic Parts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009
Zoro #
G7194378
UPC #
-
Country of Origin
United States

Dimensions

Length
10 5/8 in
Overall Height
5/8 in
Depth
1/2 in
Ionizer Bar Working Length
9 in
Cord Length
5 ft
Overall Depth
1 1/8 in
Ionizer Bar Working Width
9 in
Overall Width
10 5/8 in

Details

Item
Ionizing Bar
Features
Effective upto 4 in Shockless Non-Radioactive, Electromagnetically Shielded Cable, Eliminates Additional Ground Connection, Fully Assembled, Integrated Ground, Rapid Static Decay, Stainless Steel Connections to Power Supply
Includes
5 ft Armored and Electromagnetically Shielded Cable, Assembled Connector
Static Discharge Time
0.1 sec, 0.14 sec, 0.29 sec, 0.53 sec, 0.96 sec
Standards
CE, cRUus, cULus, EMC, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC), RoHS, UL 94 HB (Plastic Parts)
Maximum Distance from Charged Surface
4 in
Product Type
Ionizing Bar
Operating Temperature - Maximum
165 Degrees F
Input Voltage - Maximum
5 kV
Charged Surface Distance - Maximum
4 in
Calibration Certificate Type
Not Certified

Description

Ionizing Bar, Static Discharge Time 0.1 sec, 0.14 sec, 0.29 sec, 0.53 sec, 0.96 sec, Depth 1/2 in, Features Effective upto 4 in Shockless Non-Radioactive, Electromagnetically Shielded Cable, Eliminates Additional Ground Connection, Fully Assembled, Integrated Ground, Rapid Static Decay, Stainless Steel Connections to Power Supply, Includes 5 ft Armored and Electromagnetically Shielded Cable, Assembled Connector, Length 10 5/8 in, Product Type Ionizing Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.