Zoro Homepage

Nozzle, 2-15/16inL, 168scfm, 1in(F)NPT, Znc

  • Mfr # 1111-12

  • Zoro # G9606861


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Safety
Length
2 15/16 in
Air Consumption
168 scfm
Base Material
Zinc/Aluminum
Inlet Size
1 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111-12
Zoro #
G9606861
UPC #
-
Country of Origin
United States

Dimensions

Length
2 15/16 in
Inlet Size
1 in FNPT
Diameter
3 5/8 in
Overall Length
2 15/16 in

Details

Item
Air Gun Nozzle
Nozzle Type
Safety
Air Consumption
168 scfm
Base Material
Zinc/Aluminum
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Max. dBA
89
Number of Pieces
1
For Use With
Air Gun
OSHA Pressure Compliant
Yes
Output
9.8 lbf
Product Type
Air Gun Nozzle
Sound Level
89 dB
Compatible with Manufacturer Part Number
1213-12
Compatible with Product Type
Air Guns
Nozzle Tip Material
Aluminum, Zinc

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1213-12, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 15/16 in, Inlet Size 1 in FNPT, OSHA Pressure Compliant Yes, Sound Level 89 dB, Output 9.8 lbf, Diameter 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.