Safety Air Gun, 35 CFM, 12" Ext, Shield, Air Gun Inlet Size: 1/4" (F)NPT
Mfr # 1250SS-12-CS
Zoro # G8086115
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Outlet Size
3/8" NPT
Includes
Convenient Hanger Hook; Chip Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1250SS-12-CS
Zoro #
G8086115
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
3/8" NPT
Extension Size
12"
Air Gun Inlet Size
1/4" (F)NPT
Details
Air Gun Body Style
Ergonomic
Body Material
Cast Aluminum
Application
Industrial
Includes
Convenient Hanger Hook; Chip Shield
Max. dBA
82
Nozzle
1104SS Air Nozzle
Item
Safety Air Gun,35 CFM,12" Ext,Shield
Air Consumption
35 cfm
Description
Safety Air Gun,35 CFM,12 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.