Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP

  • Mfr # 52376
  • Zoro # G1154338
product price: 
$
947.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52376
Zoro #
G1154338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
3/8 in
Wheel Diameter
3 in

Details

Item
Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Type 1
Includes
Safety-Lock Lever
HP
1 HP
Throttle
Safety Lever
Tool Weight
3.9 lb
Duty
Heavy Duty
Grinder Orientation
Straight
Variable Speed
No
Lever Type
Safety Lever
Standards
CE Certified, EAC Certified
Air Inlet Type
NPT
For Wheel Type
Type 1
Throttle Type
Lever
Number of Speed Settings
1
Air Pressure
90 psi
Air Consumption
38 cfm
Exhaust Location
Rear
Power Source
Air Powered

Description

Angle Grinder, Wheel Diameter 3 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews