Zoro Homepage

Safety Air Gun HP1002, 12" Ext.

  • Mfr # HP1220-12

  • Zoro # G4483958


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Nozzle
Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1220-12
Zoro #
G4483958
UPC #
-
Country of Origin
United States

Dimensions

Extension Size
12 in
Nominal Extension Length
12 in

Details

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Industrial Application
Includes
Hanger Hook
Nozzle
Air Nozzle
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Item
Safety Air Gun and HP1002 and 12" Ext.

Description

Safety Air Gun and HP1002 and 12 In. Ext., Nozzle Air Nozzle, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.