Shim Set, Aluminum, For 4LCA8
Mfr # 110303
Zoro # G1962667
product price: $24.69
/eaKey Features
For Use With
4LCA8
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Type
Aluminum
Series
Exair
Product Type
Super Air Knife Shim Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110303
Zoro #
G1962667
UPC #
-
Country of Origin
United States
Details
Item
Shim Set
For Use With
4LCA8
Includes
0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Type
Aluminum
Series
Exair
Product Type
Super Air Knife Shim Set
Compatible with Manufacturer Part Number
110003, 110203
Compatible with Series
Exair
Compatible with Brand
Exair
Description
Shim Set, Series Exair, Compatible with Grainger Part Number 4LCA8, 4LCA9, Product Type Super Air Knife Shim Set, Compatible with Manufacturer Part Number 110003, 110203, Compatible with Series Exair, Compatible with Brand Exair, Includes 0.001 in Amber Shims, 0.002 in Thick Shim, 0.003 in Green Shims, 0.004 in Thick Plastic Tan Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.