Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DSRM01.00
  • Zoro # G6084775
product price: 
$
68.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.75DSRM01.00
Zoro #
G6084775
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
6.6 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Rod Thread Size
1/2"-20
Dimension A
22/25 in
Dimension B
1.031 in
Dimension E
1.25 in
Dimension Cc
0.5 in
Dimension J
0.25 in
Dimension C
0.31 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension D
0.4375 in
Dimension N1
1"-14
Dimension Kk
1/2"-20 UNF
Stroke Length
1 in
End Cap Length
1/4 in
Body Diameter
1 13/16 in
Inlet Size
1/4"
Bore Diameter
1 3/4 in
Nose Mount Thread Size
1"-14
Rod Diameter
1/2 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Nose
Air Cylinder Type
Round Body
Nose Mount Thread
1"-14
Features
Switch Ready
Piston Material
Aluminum
Air Cylinder Mount
Nose
Piston Rod Material
Steel
Finish
Silver
Cushion Type
None
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Series
SRM
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.