Swivel, 1/8 in. (M)NPT, M6 x 0.75 Female
Mfr # 9203
Zoro # G6167682
product price: $40.69
/eaKey Features
Material
Stainless Steel
Color
Silver
Length
1 1/16 in
Application
Designed to Fit All 1/8 in Air Guns with Female Output
For Use With
Nano Air Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203
Zoro #
G6167682
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/16 in
Hole Dia.
7/32 in
Overall Length
1 1/16 in
Hole Diameter
7/32 in
Details
Item
Air Gun Swivel
Material
Stainless Steel
Color
Silver
Application
Designed to Fit All 1/8 in Air Guns with Female Output
For Use With
Nano Air Nozzle
Inlet
1/8 in (M)NPT
Number of Magnets
0
Connection Type
Male to Female
Outlet
M6 x 0.75 Female
Product Type
Air Gun Swivel
Compatible with Product Type
Air Gun Nozzle
Compatible with Manufacturer Part Number
1110 PEEK, 1110SS
Air Inlet
1/8 in MNPT
Description
Air Gun Swivel, Hole Diameter 7/32 in, Material Stainless Steel, Compatible with Manufacturer Part Number 1110 PEEK, 1110SS, For Use With Nano Air Nozzle, Overall Length 1 1/16 in, Air Inlet 1/8 in MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.