Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Connector, 3/4in., NPT, SS

  • Mfr # 9023

  • Zoro # G9606852


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Connection Type
NPT
Finish/Coating
Chrome-Plated
Thread Size
3/4 in
Temp. Range
32 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9023
Zoro #
G9606852
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Swivel Connector
Material
Stainless Steel
Connection Type
NPT
Finish/Coating
Chrome-Plated
Temp. Range
32 Degrees to 800 Degrees F
Inlet
3/4 in NPT
Outlet
3/4 in NPT
Outlet Connection Gender
Female
Fitting Material Grade
Type 303; Type 316
Inlet Connection Gender
Male
Swivel Angle
360 Degrees
Outlet Connection Type
NPT
Swivel Type
Ball-Joint
For Use On
Air Jets, Air Nozzles
Maximum Operating Temperature
800 Degrees F
Number of Pivot Points
1
Includes Pre-Applied Thread Sealant
No
Minimum Operating Temperature
32 Degrees F
Inlet Connection Type
NPT
Max. Working Pressure @ 70 F
250 psi

Description

Swivel Connector, Fitting Material Stainless Steel, Fitting Material Finish Chrome-Plated, Fitting Material Grade Type 303; Type 316, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Number of Pivot Points 1, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Seal Material Not Applicable, Swivel Angle 360 Degrees , Maximum Operating Pressure 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.