Shop EXAIR

VacuumConvey, 1-1/2" ID, Steel

  • Mfr # 151150
  • Zoro # G721889356

product price: 
$
1,140.99
/ea
Free Shipping & Returns

Key Features

Vacuum Length
4 3/8 in
Air Consumption @ 80 psi
55 scfm
Air Inlet Thread Type
NPT
Air Inlet Thread Size
3/8 in
Minimum Operating Air Pressure
20 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
151150
Zoro #
G721889356
UPC #
-
Country of Origin
United States
Item
Threaded Vacuum Conveyor
Air Consumption @ 80 psi
55 scfm
Air Inlet Thread Type
NPT
Minimum Operating Air Pressure
20 psi
For Hose I.D.
1 1/2 in
Vacuum
-60 in wc
Vacuum OD
2 3/4 in
Air Inlet Gender
Female
Vacuum ID
1 1/4 in
Maximum Operating Air Pressure
80 psig

Description

NPT Heavy Duty Threaded Line Vac Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.