Shop VEVOR
See all product information
Create Account
Rivet Nut Tool 16in Rivnut Tool Kit 13PCS Mandrels and 186PCS Rivet Nuts, 6PK
- Mfr # DY-8807
- Zoro # G523372711
product price:Â
$
54.75
/pk of 6, $9.13/ea
Key Features
Max. Working Stroke
0.32 in (8 mm)
Length
15.2 in
Height
1.57 in
Width
6.1 in
Material
Q235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY-8807
- Zoro #
- G523372711
- UPC #
- 840349962337
- Country of Origin
- China
- Max. Working Stroke
- 0.32 in (8 mm)
- Item
- Hand Riveter
- Material
- Q235
Dimensions
- Length
- 15.2 in
- Height
- 1.57 in
- Width
- 6.1 in
Description
VEVOR Rivet Nut Tool, 16 inch Rivnut Tool Kit with 13PCS Metric and SAE Mandrels, 186PCS Rivet Nuts, Semi-auto Retraction, M3, M4, M5, M6, M8, M10, M12, 1/4-20, 5/16-18, 3/8-16, 1/2-13, 8-32, 10-24 Efficient De-Riveting Professional and Durable Riveting Tool 13 Sets of Nuts and Mandrels, Totaling 186 Pieces 4 Easy Steps for Riveting and De-Riveting Convenient Tool for Professionals and DIYers Sturdy Carrying Case Rivet Nut Material: Q235,Item Model Number: DY-8807,Product Weight: 7.5 lbs / 3.4 kg,Maximum Working Stroke: 0.32" / 8 mm,Product Size: 15.20" x 6.10" x 1.57" / 386 x 155 x 40 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.