VacuumConveyKit, 1-1/2" ID, Steel
- Mfr # 153150
- Zoro # G821889669
product price:Â
$
1,527.99
/ea
Free Shipping & Returns
Key Features
Vacuum ID
1 1/2 in
Includes
Filter Separator, Mounting Bracket, Pressure Regulator with Coupler
Air Inlet Gender
Female
Air Consumption @ 80 psi
55 scfm
Minimum Operating Air Pressure
20 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153150
- Zoro #
- G821889669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Air Inlet Thread Size
- 3/8 in
- Vacuum Length
- 4 3/8 in
Details
- Vacuum ID
- 1 1/2 in
- Item
- Threaded Vacuum Conveyor Kit
- Includes
- Filter Separator, Mounting Bracket, Pressure Regulator with Coupler
- Air Inlet Gender
- Female
- Air Consumption @ 80 psi
- 55 scfm
- Minimum Operating Air Pressure
- 20 psi
- Maximum Operating Air Pressure
- 80 psig
- For Hose I.D.
- 1 1/2 in
- Air Inlet Thread Type
- NPT
- Vacuum OD
- 2 3/4 in
- Vacuum
- -60 in wc
Description
NPT Heavy Duty Threaded Line Vac Kit
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.