VacuumConveyorKit, 3/4" Hose ID, Steel
- Mfr # 152075
- Zoro # G3497487
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Vacuum Conveyor Material
Steel
For Hose I.D.
3/4 in
Vacuum ID
1/2 in
Vacuum OD
1 7/8 in
Vacuum Length
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152075
- Zoro #
- G3497487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 3 7/8 in
- Air Inlet Thread Size
- 1/4 in
- Hose Size
- 3/4"
- Overall Length
- 3.88"
- Outside Dia.
- 1.88"
- Inside Dia.
- 1/2"
Details
- Item
- Vacuum Conveyor Kit
- Vacuum Conveyor Material
- Steel
- For Hose I.D.
- 3/4 in
- Vacuum ID
- 1/2 in
- Vacuum OD
- 1 7/8 in
- Air Consumption @ 80 psi
- 26 scfm
- Vacuum
- -144 in wc
- Air Inlet Thread Type
- NPT
- Temp. Rating
- 400 Degrees F
- Air Inlet
- 1/4" npt
- Pressure Range
- 20 to 250 psi
- Includes
- Filter, Filter/Regulator Mounting Hardware, Mounting Bracket, Pressure Regulator
- Minimum Operating Air Pressure
- 20 psi
- Material
- Hardened Steel Alloy
- Air Consumption
- 26 scfm
- Air Inlet Gender
- Female
- Maximum Operating Air Pressure
- 250 psi
Description
Vacuum Conveyor Kit, Steel, For Hose I.D. 3/4 in, Vacuum ID 1/2 in, Vacuum OD 1 7/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 26 scfm, Vacuum -144 in wc, Includes Filter, Filter/Regulator Mounting Hardware, Mounting Bracket, Pressure Regulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.