VacuumConveyKit, 1" ID, Steel
- Mfr # 153100
- Zoro # G921889316
product price:Â
$
1,272.99
/ea
Free Shipping & Returns
Key Features
For Hose I.D.
1 in
Air Inlet Thread Type
NPT
Vacuum Length
3 7/8 in
Vacuum ID
3/4 in
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153100
- Zoro #
- G921889316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Vacuum Length
- 3 7/8 in
- Air Inlet Thread Size
- 1/4 in
Details
- For Hose I.D.
- 1 in
- Air Inlet Thread Type
- NPT
- Vacuum ID
- 3/4 in
- Air Inlet Gender
- Female
- Includes
- Filter Separator, Mounting Bracket, Pressure Regulator with Coupler
- Minimum Operating Air Pressure
- 20 psi
- Item
- Threaded Vacuum Conveyor Kit
- Maximum Operating Air Pressure
- 80 psig
- Vacuum
- -105 in wc
- Air Consumption @ 80 psi
- 35 scfm
- Vacuum OD
- 2 1/8 in
Description
NPT Heavy Duty Threaded Line Vac Kit
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.