Shop All High Speed Jobber Drill Bits
Excel Blades
#53 High Speed Drill Bits Precision Drill Bits, 12PK
Mfr # 50053IND
Zoro # G509231940
product price: $12.85
/pk 12, $1.07/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel Blades
- MFR # 50053IND
- Zoro # G509231940
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
Both professionals and hobbiest, rejoice! The Excel Blades' Excel Blades #53 High Speed Drill Bits Precision Drill Bits is set to become your next favorite tool! This precision product includes 12 mini drill bits, ideal for for Wood, Manual Work DIY, Jewelry, Assembling, Model Making,and is made of premium carbon steel.The item # 50053 is made of high carbon steel.This products works in conjuntion with Excel Blades' pin vises: 55661, 70003, 70011, 70023.It comes with 12 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034PF)
- IRWIN Tap (1910ZR)
- DREMEL Felt Polishing Wheel (429)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- EXCEL BLADES Precision Micro Twist Drill Bit Set with Flat Case #61-#80, 20pcs, 6pk (55511)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/32)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- DRILL AMERICA #6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN6)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- Excel Blades Drill Bits