Shop All High Speed Jobber Drill Bits
Excel Blades
#80 High Speed Drill Bits Precision Drill Bits, 12PK
Mfr # 50080IND
Zoro # G209231936
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel Blades
- MFR # 50080IND
- Zoro # G209231936
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
Both professionals and hobbiest, rejoice! The Excel Blades' Excel Blades #80 High Speed Drill Bits Precision Drill Bits is set to become your next favorite tool! This precision product includes 12 mini drill bits, ideal for for Wood, Manual Work DIY, Jewelry, Assembling, Model Making,and is made of premium carbon steel.The item # 50080 is made of high carbon steel.This products works in conjuntion with Excel Blades' pin vises: 55661, 70003, 70011, 70023.It comes with 12 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- CRESCENT LUFKIN POWER RTN TP MEAS 1""X25' (L625N)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10539)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- EXCEL BLADES Precision Micro Twist Drill Bit Set with Flat Case #61-#80, 20pcs, 6pk (55511)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- Excel Blades High Speed Jobber Drill Bits