Automatic Hand Dryer, 10 sec Dry, 68 to 77, 110 to 120V AC, White, Epoxy Enamel

  • Mfr # XL-W-ECO-110-120V

  • Zoro # G5880618


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
10 sec
Amps
11.3/12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-W-ECO-110-120V
Zoro #
G5880618
UPC #
700251132962
Country of Origin
United States

Dimensions

Height
12 45/64 in
Depth
6 45/64 in
Width
11 3/4 in
Overall Depth
6 3/4 in
Overall Width
11 3/4 in
Mounting Hole Diameter
5/16 in
Overall Height
12 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
White
Dry Time
10 sec
Amps
11.3/12.2
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
68 to 77
Mounting
Surface
Air Flow Rate
65 cfm
Watts
1240/1450
Max. Air Temp.
135 Degrees F
Standards
ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL
Finish
Epoxy Enamel
Green Environmental Attribute
Applicable to LEED Criteria
Includes
Tamper Proof Wrench
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Features
Antimicrobial Wall Guards Designed to Protect Walls from Water and Inhibit the Growth of Bacteria, Building Green Approved and Helps Qualify for Several LEED Credits, Can Install Multiple Xleratoreco Units on One Circuit
Product Type
Hand Dryer
Includes HEPA Filter
No
Compatible with HEPA Filter
No
Sound Level
65 to 75 dBA
Heat Setting Levels
No Heat
Current
4.5 A
Number of Mounting Holes
12
Nozzle Style
Intregal
Mount Type
Surface
Wattage
530 W
Maximum Air Temperature
135 Degrees F

Description

Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.