Automatic Hand Dryer, 14 sec Dry, 68 to 74, 208 to 277V AC, Silver, Smooth

  • Mfr # TA-SBV-208-277V

  • Zoro # G5849127


product price:  $610.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Stainless Steel
Dryer Activation
Automatic
Dry Time
14 sec
Amps
3.6/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-SBV-208-277V
Zoro #
G5849127
UPC #
700251132238
Country of Origin
United States

Dimensions

Width
9 11/64 in
Depth
4 in
Height
13 61/64 in
Overall Width
9 1/8 in
Overall Depth
4 in
Overall Height
14 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
14 sec
Amps
3.6/4
Voltage
208 to 277V AC
ADA Compliant
Yes
Sound Level dB
68 to 74
Mounting
Surface
Air Flow Rate
16,000 lfm
Green Environmental Attribute
Applicable to LEED Criteria
Max. Air Temp.
141 Degrees F
Includes
Tamper Proof Wrench
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Watts
735/950
Finish
Smooth
Standards
RoHS, UL/CUL Listed
Product Type
Hand Dryer
Includes HEPA Filter
No
Nozzle Style
Intregal
Current
4 A
Wattage
950 W
Sound Level
68 to 74 dBA
Maximum Air Temperature
141 Degrees F
Heat Setting Levels
No Heat
Mount Type
Surface
Compatible with HEPA Filter
No

Description

Hand Dryer, Dry Time 14 sec, Cover Material Stainless Steel, ADA Compliant Yes, Sound Level 68 to 74 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 16,000 lfm, Maximum Air Temperature 141 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.