Automatic Hand Dryer, 8 sec Dry, 68 to 77, 110 to 120V AC, Silver, Chrome Plated

  • Mfr # XL-C-H-110-120V

  • Zoro # G2389220


product price:  $1,080.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Dry Time
8 sec
Amps
11.3/12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-C-H-110-120V
Zoro #
G2389220
UPC #
700251132283
Country of Origin
United States

Dimensions

Depth
6 45/64 in
Height
12 45/64 in
Width
11 3/4 in
Overall Depth
6 3/4 in
Overall Width
11 3/4 in
Overall Height
12 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
Silver
Dry Time
8 sec
Amps
11.3/12.2
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
68 to 77
Mounting
Surface
Air Flow Rate
19,000 lfm
Standards
ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL
Watts
1240/1450
Green Environmental Attribute
Applicable to LEED Criteria
Max. Air Temp.
135 Degrees F
Finish
Chrome Plated
Includes
Tamper Proof Wrench
Features
Adjustable Speed, Antimicrobial Wall Guards Designed to Protect Walls from Water and Inhibit the Growth of Bacteria, Building Green Approved and Helps Qualify for Several LEED Credits, Less than 1% Failure Rate
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Hand Dryer
Compatible with HEPA Filter
Yes
Maximum Air Temperature
135 Degrees F
Sound Level
65 to 75 dBA
Wattage
1,450 W
Current
12.2 A
Nozzle Style
Intregal
Heat Setting Levels
High, Low, Medium
Includes HEPA Filter
Yes
Mount Type
Surface

Description

Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Chrome Plated, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.