Zoro Homepage

Hand Dryer Prefilter

  • Mfr # XL-21

  • Zoro # G415988310


product price: $13.15
/ea

Key Features

Color
Black
Compatible with Manufacturer Model Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Overall Height
4 in
Product Type
Pre-Filter
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-21
Zoro #
G415988310
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2 1/2 in
Overall Depth
1/2 in

Details

Color
Black
Compatible with Manufacturer Model Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Item
Hand Dryer Pre-Filter
Product Type
Pre-Filter
Standards
UL
Filter Reusability
Reusable
Filter Material
Metal Mesh
Filtration Type
Standard
Compatible with Mfr. Model No.
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Compatible Manufacturer Model Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Compatible with Manufacturer Model No.
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Compatible Pump Manufacturer Part Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
For Use with Mfr Model Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Compatible Manufacturer Part Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A
Compatible Mfr. Model Number
GRA601161, GRA601161A, GRA601166, GRA601166A, GRA602161, GRA602161A, GRA602166, GRA602166A, GRA603161, GRA603161A, GRA603166, GRA603166A, GRA604161, GRA604161A, GRA604166, GRA604166A, GRA608161, GRA608161A, GRA608166, GRA608166A, GRA701161, GRA701161A, GRA701166, GRA701166A, GRA702161, GRA702161A, GRA702166, GRA702166A, GRA703161, GRA703161A, GRA703166, GRA703166A, GRA704161, GRA704161A, GRA704166, GRA704166A, GRA708161, GRA708161A, GRA708166, GRA708166A

Description

Hand Dryer Pre-Filter, Color Black, Filter Material Metal Mesh, Filtration Type Standard, Filter Efficiency Not Applicable, Overall Height 4 in, Overall Width 2 1/2 in, Overall Depth 1/2 in, Product Type Pre-Filter, Filter Reusability Reusable, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.