Sterile Sealing Film, ELISA, PK100
- Mfr # STR-SEAL-PLT
- Zoro # G3924774
product price:Â
$
56.49
/pk of 100, $0.56/ea
Key Features
Type
Sterile
Width
79.4 mm
Length
146.1 mm
Color
Clear
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR-SEAL-PLT
- Zoro #
- G3924774
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 79.4 mm
- Length
- 146.1 mm
- Overall Width
- 3 1/8 in
- Thickness
- 50 micron m
- Overall Length
- 5 3/4 in
- Overall Thickness
- 50 micron
Details
- Item
- Sealing Film, ELISA for Incubation and Storage
- Type
- Sterile
- Color
- Clear
- Material
- Polyester
- Material of Construction
- Polyester
- Special Features
- Product Type
- Sealing Film for ELISA, for Incubation and Storage
- Sterility
- Sterile
- 5
- 79.4 mm
Description
Sealing Film, ELISA for Incubation and Storage, Sterile, Material of Construction Polyester, Thickness 50 micron m, Length 146.1 mm, Width 79.4 mm, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.