Shop All Hand Dryers
Excel
XL-BW 110/120 XLERATOR White Thermoset Resin Cover High Speed Hand Dryer - 110/120V 1500W
Mfr # 136XLBWA
Zoro # G111517906
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLBWA
- Zoro # G111517906
- Country of Origin United States
- Category Hand Dryers
Description
Whether at the backofhouse handwashing station or in the first floor restroom an electric hand dryer is the sustainable ecofriendly alternative to using disposable paper towels. Plus this particular model is especially powerful and intuitive taking just 8 seconds to dry hands after washing and operating at only 80 dB for comfortable quiet drying. With adjustable settings and a durable white resin cover this Excel hand dryer is a musthave unit in any business! Fast & Efficient : This hand dryer packs 1500 watts of heating power while accelerating air at 1600 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using alternative paper towel methods. Plus installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint! Adjustable Settings : For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Quiet & Intuitive Operation : The externally visible service LED light allows for intuitive use. Thanks to its low 80 dB operating level it won't disrupt conversation by making too much noise. To create an even quieter air flow consider pairing it with an optional noise reduction nozzle or HEPA filtration system sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Bronze (K820-74BRZ)
- KOHLER Faucet Spray Assy Contemporary (1307778-0)
- KOHLER 34 (27426-BMB)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- ALPINE INDUSTRIES Willow Commercial White High Speed Automatic Electric Hand Dryer (405-10-WHI)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- DYSON Brushed, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (WD04)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- Excel Hand Dryers