Shop All Hand Dryers
Excel
XL-BW-ECO 110/120 XLERATOReco White Thermoset Resin Cover Energy Efficient No Heat Hand Dryer
Mfr # 136XLBWECOA
Zoro # G211594944
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLBWECOA
- Zoro # G211594944
- Country of Origin United States
- Category Hand Dryers
Description
The high-speed energy-efficient Excel XL-BW-ECO 110/120 XLERATOReco white thermoset resin cover energy efficient no heat hand dryer uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. It operates on only 500 watts making it one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. Its simple mounting system makes it easy to install on any wall in your bathroom and its attractive white exterior fits in with any restroom's decor.The dryer includes adjustable speed sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers. This dryer will greatly aid your facility's sustainability and hygiene standards. It is on the cutting edge of restroom hygiene boasting a HEPA filtration system that is proven to remove 99.97% of potentially present bacteria from the air. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits helping your facility reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (445-L8ABCP)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (5P888)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2979AL)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Black, 120V (ALP400-10-BLA)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- SUNBEAM Greensense Wallmount Dryer W/Nitelight (1632040000)
- Excel Hand Dryers