Shop All Hand Dryers
Excel
XL-GR 208/277 XLERATOR Graphite Textured Cover High Speed Hand Dryer - 208/277V 1500W
Mfr # 136XLGRQ
Zoro # G811518494
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel
- MFR # 136XLGRQ
- Zoro # G811518494
- Country of Origin United States
- Category Hand Dryers
Description
Provide a quick drying solution for customers with this Excel XL-GR 208/277 XLERATOR graphite textured cover high speed hand dryer. This hand dryer packs 1500 watts of heating power while accelerating air at 1600 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using alternative paper towel methods.For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Plus the externally visible service LED light allows for intuitive use. Thanks to its low 80 dB operating level it won't disrupt conversation by making too much noise. This unit comes equipped with a built-in noise reduction nozzle to ensure peak performance at minimal noise levels. Consider adding an optional HEPA filtration system to improve sanitary hand drying. This dryer is the perfect addition if you're looking for a cost effective solution to dry hands in your establishment. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 208/277V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011360)
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve Jar, 6PK (APXVS1238C6JR)
- DIXON Double Pin Heavy Duty Clamp, 10" (13MHHM-DP1000)
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- XLERATORECO Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-1.1-208-277V)
- ALPINE INDUSTRIES Willow Commercial White High Speed Automatic Electric Hand Dryer (405-10-WHI)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- XLERATORECO Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- Excel Hand Dryers